Beli air breather di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Hydraulic Tank Filler & Breather
    Mulai

    Rp529.900

    Non Brand Hydraulic Tank Filler & Breather
    Deskripsi:
    Breather caps for hydraulic tanks (sometimes called breather vents) allow air and moisture to exit the tank as the fluid level in the tank rises, helping to eliminate air bubbles and moisture that can affect system performance. They also filter ambient air that is pulled into the tank as fluid levels in the tank fall to prevent airborne contaminants from entering the system. These breathers are not suitable for filling tanks.
    atribut:
    • UNSPSC: 24111801
    • Cap Material: Nickel-Chrome-Plated Steel
    • Efficiency: 0.99
    • Filter Media: Foam
    • Maximum Operating Temperature (°F): 200
    • Micron Rating: 40
    • Outside Diameter (inch): 3
  2. Masuda Manufacturing Air Breather MB Type
    Mulai

    Rp409.900

    Masuda Manufacturing Air Breather MB Type
    Deskripsi:
    Uses SPCC pressed products as the material. It is compact, inexpensive, and comes in a variety of sizes.
  3. TRUSCO Screw Type Tie Mount
    Mulai

    Rp309.900

    TRUSCO Screw Type Tie Mount
    Deskripsi:
    -It has a hole for a screw, it fixes various types of wires and cables to the wall and ceiling using a cable tie.-For fixing or bundling of wires and cable.
  4. Taisei Kogyo Air Breather
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    Taisei Kogyo Air Breather
    Deskripsi:
    It can be easily installed simply by providing an Rc female screw seat on the tank side.The structure is simple and the element can be easily cleaned and regenerated.
    atribut:
    • Dimension D1 (mm): 60
    • Dimension H (mm): 80
    • Dimension H1 (mm): 51
    • Dimension H2 (mm): 29
    • Airflow Rate (m³/minute): 0.4
    • Dimensions d (mm): Φ78
  5. Masuda Manufacturing Air Breather MSA Type
    Mulai

    Rp389.900

    Masuda Manufacturing Air Breather MSA Type
    Deskripsi:
    Widely used in hydraulic systems for industrial machines, machine tools, ships, etc. Light alloy is used for the material, and it has excellent toughness and durability. The structure is concise and easy to disassemble and maintain. Excellent safety due to the semi-flammable structure.
  6. Fleetguard Air Breather
    Mulai

    Rp159.900

    Fleetguard Air Breather
    Deskripsi:
    Fleetguard AF26455 air breather is designed to filter out contaminants before they reach your engine.
  7. Taisei Kogyo Suction Strainer
    Mulai

    Rp299.900

    Taisei Kogyo Suction Strainer
    Deskripsi:
    A tank internal filter for general hydraulic oil.
    atribut:
    • Filtration Accuracy (mesh): 150
  8. ELESA Breather Plugs
    Rating:
    100% of 100
    (4)
    Mulai

    Rp169.900

    ELESA Breather Plugs
    atribut:
    • Material: Cap:Polyamide (PA), Packing:Nitrile rubber (NBR)
    • Specification: Screw-in type
  9. CHIYODA Breather Vent
    45%
    Mulai

    Rp31.900

    CHIYODA Breather Vent
    atribut:
    • Fluid Temperature (°C): 5 to 150
    • Finishing Material: Main body: Brass, Element: Brass sinter body
    • Volume Decrease (dB): 20 or more
    • Working Pressure (MPa): 1
  10. Masuda Seisakusho Air Breather MSA Type
    Mulai

    Rp1.399.900

    Masuda Seisakusho Air Breather MSA Type
    atribut:
    • Dimension B (mm): 18
    • Dimension C (mm): 16
    • Caliber d (Φmm): R1
    • Dimension H (mm): 60
    • Mass (g): 550
    • Width Across Flats (mm): 41
    • Air Volume (L/minute): 650
    • Dimensions d (mm): Φ91
  11. STAUFF Plastic Filler Breather
    Mulai

    Rp389.900

    STAUFF Plastic Filler Breather
    Deskripsi:
    Designed to be used as filler ports for hydraulic reservoirs, allowing the reservoir to breathe whilst protecting it from contamination found in harsh environment.
    atribut:
    • Air Filter Material: Foam/PUR
    • Anti-Splash Feature: With anti-splash feature
    • Body Material: Glass-fibre Reinforced Polyamide (PA)
    • Cap Diameter (mm): 70
    • Cap Material: Glass-fibre Reinforced Polyamide (PA)
    • Maximum Air Flow Rate (m³/minute): 0.4
    • Micron Rating (µm): 10
    • Operating Temperature Range (°C): -40 to +120
    • Pressurisation: Without pressurisation
    • Seal Material: NBR (Buna-NR)
  12. KSS WIRING ACCESSORIES Cable Ties Self Adhesive Mount (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    KSS WIRING ACCESSORIES Cable Ties Self Adhesive Mount (Pengikat / Kabel Tis)
    atribut:
    • Material: UL approved Nylon 66, 94V-2
    • Color: Natural
    • Certification: Halogen-Free,RoHS
  13. HP Ink Cartrdge 965XL (Tinta Printer)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp639.900

    HP Ink Cartrdge 965XL (Tinta Printer)
    Deskripsi:
    - Ensure dependable, high-quality results at fast speeds, page after page. Original HP ink cartridges provide impressive reliability and standout results, so you'll get the performance your HP printer was built to deliver. - Original HP ink cartridges are offered in different page yield sizes to match your printing volume and ease of use. Choose among standard and high yield cartridges and reduce interruptions. Replace cartridges easily. - Original HP Supplies were designed with the environment in mind. HP makes it easy to conserve resources and paper when printing. And when you are done, we make it easy and free to recycle.
    atribut:
    • Technology: Ink
    • Ink Type: Pigment-based
    • Cartridges Capacity: High Capacity Cartridges
    • Non-Operating Humidity Range (%RH): 10 to 90
    • Operating Humidity Range (%RH): 10 to 90
    • Operating Temperature Range (°C): 5 to 35
    • Print Technology: HP Thermal Inkjet
    • Product Type: High Capacity Ink Cartridges
    • Storage Temperature Range (°C): -40 to 60
    • Suitable For: HP OfficeJet Pro 9010, 9012, 9016, 9018, 9019, 9020, 9026, 9028 All-in-One Printer
    • Supply Type: Cartridges
  14. LARKIN Cable Ties Mount
    Rating:
    100% of 100
    (2)
    Mulai

    Rp64.900

    LARKIN Cable Ties Mount
    Deskripsi:
    Terbuat Dari Bahan BerkualitasRamah LingkunganAwetMudah Dalam PemakaianRingan Dan Tahan lamaBerfungsi untuk mengikat berbagai macam kabel kecil seperti kabel listrik, dan kabel telepon, dengan mengikatkannya pada tie mount menggunakan kabel tie agar telihat rapi.
    atribut:
    • Material: Nylon
    • Color: White
  15. EWIG Cable Ties Mount
    Mulai

    Rp17.900

    EWIG Cable Ties Mount
    atribut:
    • Size (mm): 20x20
  16. Taisei Kogyo Air Breather
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Taisei Kogyo Air Breather
    Deskripsi:
    It can be easily installed by simply providing an Rc female screw seat on the tank side. The structure is simple and the elements can be easily cleaned and regenerated.
    atribut:
    • how to use: Installed on top of reservoir tank
  17. System This Fish Suction Strainer
    Mulai

    Rp439.900

    System This Fish Suction Strainer
    Deskripsi:
    A tank internal filter for general hydraulic oil.
    atribut:
    • Filtration Accuract (mesh): 150
    • Standard Flow (L/minute): 91
    • Caliber (Φmm): Rc1
    • Dimension L (mm): 85
    • Types of filter media: Wire Mesh (sus)
    • Dimension B (mm): 41
    • Dimension L1 (inch): 71
    • Dimensions (mm): 82
Daftar Harga air breather Terbaru October 2026
Non Brand Hydraulic Tank Filler & BreatherRp529.900
Masuda Manufacturing Air Breather MB TypeRp409.900
TRUSCO Screw Type Tie MountRp309.900
Taisei Kogyo Air BreatherRp509.900
Masuda Manufacturing Air Breather MSA TypeRp389.900
Fleetguard Air BreatherRp159.900
Taisei Kogyo Suction StrainerRp299.900
Baldwin Filters Air Filter Automotive Breather (Saringan Udara Kendaraan)Rp859.900
ELESA Breather PlugsRp169.900
CHIYODA Breather VentRp31.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)